Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RIDGID

B294 Footswitch

  • Item# 1VTU9
  • Mfr. Model# 36642
  • Catalog Page# 904
  • UNSPSC# 39121537
B294 Footswitch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $515.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Footswitch
  • For Use With Grainger Item Number 5A191, 3FE64, 3Z987, 3RY43, 4CW39
  • For Use With 5A191, 3FE64, 3Z987, 3RY43, 4CW39 Threading Machines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


B294 Footswitch is rated 4.5 out of 5 by 17.
Rated 4 out of 5 by from Easy to use and makes fast work of cutting & threading pipes Unit cuts & threads pipe up to 4" easily, Unit arrived with broken switch and the company replaced it right away. No cost.
Date published: 2017-01-23
Rated 3 out of 5 by from This is a durable unit. I wish the die heads came with an auto release because this machine now requires more operators input.
Date published: 2016-11-03
Rated 1 out of 5 by from This product is terrible We have used an old 535 for 30 years and felt it was time to get a new machine. The new 535A has an auto locking jaw that does not hold the pipe. Every trades man working here complains about it. The old 535 was a perfect machine, Ridgid had to screw it up.
Date published: 2015-10-08
Rated 5 out of 5 by from The best threader i have used We have been using the 1224 steady for the last 3 years rigging up buildings for the drilling industry. It stands up to many different users and just keeps plugging away. We have not had any issues with the machine. I have instituted a preventitive maintinance program at our facility and I feel that the regular inspections and upkeep keep our machine like new even though it runs upwards of 20 hours a day. I would recomend the Rigid 1224 Threading machine to everyone.
Date published: 2014-11-25
Rated 5 out of 5 by from This unit meet and exceeded expectations We have owned the 1224 for a while now, threading pipe from minimum size to maximum size without any issues. We have even purchased beveling dies which cut hours out of time required to bevel to meet ASME standards. Using the automatic release threading heads has eliminated any guess work of thread length preventing over threading of pipe. The nipple chucks have greatly increased our ability to complete custom pipe systems without waiting for delivery of custom size nipples, much less the cost of having nipples cut/threaded outside our control being eliminated.
Date published: 2014-11-25
Rated 5 out of 5 by from This is great for a mid volume threading needs. This machine is great. Quick and reliable. We run about 50,000 threads a year through the machine. The Automatic die and jaws are great for production.
Date published: 2014-11-25
Rated 5 out of 5 by from Great power, and easy to use Excellent product....wicked rugged easy to use and a very nice setup
Date published: 2014-11-25
Rated 5 out of 5 by from Heavy Duty This machine is awesome, reliable and give you what you expect out of it. operating it is a simple and practical. It's definitely a workhorse. So if you are looking for a machine this is for you.
Date published: 2014-11-25
  • y_2017, m_2, d_19, h_2
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_17
  • loc_en_US, sid_1VTU9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.