Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RIDGID

Flexible Leader,3/4 In. x 2 ft...

  • Item # 1VXG2
  • My Part #
  • Mfr. Model # 92560
  • Catalog Page # 863
  • UNSPSC # 47101539
Flexible Leader,3/4 In. x 2   ft... close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flexible Leader
  • For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052 Drain Cleaning Machines
  • Size 3/4" x 2 ft.
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Flexible Leader,3/4 In. x 2 ft... is rated 4.4 out of 5 by 10.
Rated 5 out of 5 by from Love the power While this product is more difficult to use than some of the smaller products it brings the power they lack. Gets through anything.
Date published: 2018-07-05
Rated 5 out of 5 by from Awesome easy to use Can’t be any happier about my awesome k-6200!!! Easy to use, light weight by still doing it his job! And don’t forget it’s a SUPER RIDGID PRODUCT!!!
Date published: 2018-02-08
Rated 4 out of 5 by from good machine does the job effiently easy to setup ,although heavy to unload stair climber is definitely an asset, leader and bits are easy to replace and remove, feeding the cable in pipe is easy and you can feel the obstruction of roots and once met motor slows down and more torque is applied and out comes the obstruction which in this case was roots
Date published: 2018-01-24
Rated 2 out of 5 by from Weak Frame I have 3 K-7500s and all of them have broken frames. The rectangular uni frame on the back is made of very thin steel and if you transport the unit on its back with the stair rollers in the up position as loading rollers, or if you accidentally tip the unit on its back with the stair rollers up the frame where the rollers attach will break or rip , I also have another unit where the drum, drum bolt and drum mounting all ripped completely out of the rectangular uni frame. I have replaced 2 of the frames but the same thing happens to every one of them. They could have fixed this a long time ago by by using a heavier gauge steel on the rectangular uni frame, but apparently they're to cheap to re engineer it. also another thing that wears out to fast is the Autofeed unit. Its nice light weight aluminum but it wears out fast and requires complete replacement of the unit .
Date published: 2016-01-25
Rated 5 out of 5 by from Gets the job done. Been operating one of these for years. I work for a school district and deal with alot of plugged lines, from normal use to kids flushing gym towels among other things. This machine has lots of power and torque to get through tough plugs. I highly recommend the K7500, its a great machine. I rated ease of use good, because the machine is heavy and is difficult for one man to load into a vehicle.
Date published: 2014-12-09
Rated 4 out of 5 by from Small Town requirement I found this machine, the K-6200, to be a necessity for small town sewage blockage needs. However it is very heavy and could use a modification on the handle as it catches while lifting and sliding it onto the tailgate of my midsize truck.( the cross bar catches) I have now used this machine for 6 years and only had to replace the vacuum switch once and the cable (100') once. So it is a pretty tough machine.
Date published: 2014-11-28
Rated 5 out of 5 by from Great Sewer Machine I have been cleaning sewers & drains forc34 years as a professional plumber,. In that time I have used many different types of equipment, but nothing matches the Ridgid Brand Sewer & Drain Machine. They are very easy to use. Negotiating basement steps are a breeze with a Ridgid. I have young Ridgid machines to be very versatile in all applications. Ridgid machines are extremely dependable, never failing me in the middle of cleaning a sewer or drain. I love Ridgid Cables also. They do not bend or break like some of their competitors cables. I have owned and operated many machines thru the years, and Ridgid products stand the test of time. I highly recommend Ridgid!
Date published: 2014-11-25
Rated 5 out of 5 by from well design and durrable This product. Is worry well design user friendly and easy to use almost end one can use it this is what professional plumbers using to cut out tree roots that penetrated into clay drained pipes product comes with set of cutting knifes that are strong and able to unplug even the worst stu on clogs overall product well made and user friendly. I use it al the times and recommend it.
Date published: 2014-11-25
  • y_2018, m_7, d_17, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_1VXG2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.