ST
RIDGID

Flaring Tool, 45 Deg, Single

  • Item # 1ATK0
  • My Part #
  • Mfr. Model # 23332
  • Catalog Page # 865
  • UNSPSC # 27111607
Flaring Tool, 45 Deg, Single close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flaring Tool
  • Flare Type 45 Degrees Single Lap
  • Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8
  • Application For Soft Copper, Brass, Aluminum and Mild Steel (JIC and Bundy) Tubing
  • Overall Length (In.) 6-1/4
  • Handle Sliding T
  • Features Marked Tubing Sizes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Flaring Tool,45 Deg,Single is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Superb tool for the job I needed a high quality flaring tool for install of Ductless mini-split heating/cooling system. I looked around at all the major brands and even some of the generic brands. Quite a range in quality and pricing. Could have purchased another tool that may have done the job for half the price of the Ridgid No. 345 Flaring tool but decided to bite the bullet and go for the best.Have done several flared tubings and it works fantastic!Very easy to use. The cone basically self-centers in the tubing and then you just tighten the flaring tool onto the tube block and after a few cranks of the lever out comes the perfect flare connection.A great tool for doing the job right. With Ridgid you get a quality product that will do the job...it's as simple as that!Buy this tool and you'll be happily flaring for years to come!Thanks Ridgid!!
Date published: 2014-11-25
  • y_2018, m_10, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1ATK0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.