Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Drain Inspection System, microReel(R)

  • Item# 6DNY3
  • Mfr. Model# 35188
  • Catalog Page# 1084
  • UNSPSC# 41111716
Drain Inspection System,microReel(R) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,759.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Inspection Camera Reel
  • Pipe Capacity 1-1/2" to 4"
  • Push Rod Length 100 ft.
  • Camera Diameter 0.98"
  • Overall Length 15-1/2"
  • Overall Width 9"
  • Overall Height 21"
  • Power Source Li-Ion Battery
  • Operating Temp. 32 Degrees to 115 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Cable Dia. 0.27"
  • Waterproof Camera up to 266 ft.
  • Monitor System 13C591
  • Camera Type Stainless Steel With High Intensity Lights
  • Reel Type Interchangeable Polyethelene Inner Drum
  • Cable Type Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
  • Material of Construction Steel Frame With Water-Resistant Injection Molded Components
  • For Use With 13C591
  • Features Lightweight, Compact, Multiple Monitor Capability, Interchangeable Drums
  • Includes Two Ball Guides And Sonde With Footage Counter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by Great setup for new plumbers For the money you can't beat this camera. It's a great starter camera system July 14, 2015
Rated 5 out of 5 by Excellent start up camera. This is the first camera I've ever owned, I bought the microreel brand new because at the time that's all I could afford. Overall it's been a great experience having this valuable tool my microreel is priceless to me. February 28, 2015
Rated 5 out of 5 by Worth the investment The money that I spent on this particular device has paid itself off within the first month and a half of use.for every plumbing heating air conditioning contractor and chimney contractor out there should definitely be a tool they should have on their trucks, it will get you out of countless jams. You'll be able to see things that you were taking a educated guess at before. January 16, 2015
  • 2016-07-23 T02:06:19.704-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6DNY3, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.