Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RIDGID

Drain Inspection System,SeeSnake(R)

  • Item # 6DNY1
  • My Part #
  • Mfr. Model # 35983
  • Catalog Page # 862
  • UNSPSC # 41111716
Drain Inspection System,SeeSnake(R) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Works with SeeSnake reels to provide recording, monitoring, and reporting. Clean keys control pad lets you keep gloved hands off your laptop while controlling camera recording and operation. Battery-power allows you to inspect without the availability of AC power.

View More

Technical Specs

  • Item Pipe Inspection Camera Monitor
  • Overall Length 15"
  • Overall Width 9"
  • Overall Height 24"
  • Power Source Li-Ion Battery or AC Plug
  • Voltage 18/120
  • Operating Temp. 32 Degrees to 115 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Waterproof Water Resistant
  • Monitor System 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Battery Capacity 2Ah
  • Battery Included 22XH25
  • Battery Pack Replacement 22XH25
  • Battery Type Li-Ion
  • Material of Construction Hardened Stainless Steel Camera Head with Saphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
  • For Use With 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Features Laptop Interface With Controll Keys And Rechargeable Batteries
  • Includes 18V Battery and Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms