Navigation Menu New

Access My Account, Order History, Lists and more here.

40GL42 27013 UNSPSC # 47121808

Tap image to zoom.

Roll over image to zoom.

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft

  • Item # 40GL42
  • Mfr. Model # 27013
  • UNSPSC # 47121808
  • Catalog Page # 864 864
Country of Origin USA. Country of Origin is subject to change.

Innovative Autofeed® feature with this RIDGID drain cleaning machine automatically feeds a solid core cable into the drain and through tough blockages. The cable control system stops the drum from spinning when the blade becomes lodged in a blockage. This function helps keep the cable from flipping over in the drum and alerts you when a blockage is reached. Just flip a switch and Autofeed® easily feeds the cable back into the drum. The integrated cart and telescoping handle eases transport over bumps, up stairs, and from jobsite to jobsite.

Technical Specs

  • Item Drain Cleaning Machine
  • Drain Line I.D. Size Range 1-1/2 in to 4 in
  • Max. Run 100 ft
  • HP 1/3
  • Operating Speed 165 RPM
  • Corded/Cordless Corded
  • Voltage 115V AC
  • Hz 60
  • Drum Material Polypropylene Plastic
  • Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable
  • Application Floor Drains, Lavatory Drains, Sink Drains
  • Standards CUL and CSA, UL
  • Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set

Innovative Autofeed® feature with this RIDGID drain cleaning machine automatically feeds a solid core cable into the drain and through tough blockages. The cable control system stops the drum from spinning when the blade becomes lodged in a blockage. This function helps keep the cable from flipping over in the drum and alerts you when a blockage is reached. Just flip a switch and Autofeed® easily feeds the cable back into the drum. The integrated cart and telescoping handle eases transport over bumps, up stairs, and from jobsite to jobsite.

Back to Top