Skip Content

ST
RIDGID

Drain Cleaning Machine,1/2Inx75ft Cable

  • Item # 2AER5
  • My Part #
  • Mfr. Model # 26998
  • Catalog Page # 896
  • UNSPSC # 47121808
Drain Cleaning Machine,1/2Inx75ft Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $597.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drain Cleaning Machine
  • Drain Line I.D. Size Range 1-1/2" to 4"
  • Max. Run 75 ft.
  • HP 1/3
  • Operating Speed 170 rpm
  • Corded/Cordless Corded
  • Voltage 115VAC
  • Hz 60
  • Drum Material Polypropylene Plastic
  • Power Cord Length 6 ft.
  • Application For Cleaning Sink, Lavatory and Floor Drains
  • Standards CSA Certified, Certificate# 1067837
  • Features Integral Footswitch, Integrated Transport Cart, Telescoping Handle, Cable Control System, Solid Core Cable, Corrosion and Impact Resistant
  • Includes 1/2" x 75 Ft Integral Wound Solid Core Cable, 4CW97 Tool Set Consisting Of 1-1/8" Bulb Auger, 1-3/8" C-cutter, 1-3/8" Grease Cutter and Coupling Pin Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Drain Cleaning Machine,1/2Inx75ft Cable is rated 4.5 out of 5 by 164.
Rated 3 out of 5 by from After a few minutes use the machine started making a clicking noise. Not good. As I said prior the machine started making a clicking noise. I discovered the cable clamp inside the drum was loose and the cable came out of it. What a pain to get the cable back in the clamp. I bought this with confidence since it was made in USA. Please make sure this does not happen to someone else and they think USA made products are inferior. Don Wood
Date published: 2017-11-22
Rated 5 out of 5 by from This is an early review after first use Setup was very easy, and use was straightforward. I was able to extend 50' of the 3/8" cable without difficulty, and that was past one 90 degree sweep Y and two sharp 90s in a 4" pipe. I did have some difficulty in pulling the cable back past those two sharp turns, but waiting for each cable "catch-up snap" and pulling after that relaxation allowed the cable to be retracted. Once it was back in the straight section, it was easy to pull the last 30 feet out. I did have to tighten the cable clamp inside the drum, however, as it started to slip. All in all it worked as I hoped it would. Maneuvering it into place and using it was very straightforward.
Date published: 2017-11-20
Rated 5 out of 5 by from Awesome machine! It was easy to put together. And took care of the clog without much effort. As always, good job Ridged!
Date published: 2017-11-16
Rated 5 out of 5 by from GREAT PRODUCT STRONG MOTOR AND HARDWARE WITH EASE TO USE. INCLUDES A LIFETIME WARRANTY WHICH MAKES ONE FEEL COMFORTABLE. NO APPARENT DEFICIENCIES. EASE OF USE AND HANDLING.
Date published: 2017-11-14
Rated 5 out of 5 by from item worked well , a little pricey , but the option was a plumber unit was capable and worked as promised took a while but was not in a hurry .saved me money in the long run, would add the auto feed if I were going to do it again .
Date published: 2017-11-09
Rated 4 out of 5 by from Seemed to work well Seemed to work well. Wish I would have known that an auto feed/reverse was an option.
Date published: 2017-10-27
Rated 5 out of 5 by from Excellent product for mainlines and branchlines Excellent product for mainlines and branchlines we have two plumbing trucks with one in each we purchased the 3 inch cutter for mainlines and this machine works great
Date published: 2017-10-25
Rated 5 out of 5 by from Great product, saves you time an money, even for an amateur Of course, Friday night the tub backs up in the house. Find out wife has been flushing feminine hygiene products. Hand held device worthless. Purchased and used this to snake out the toilet, and then the main line from the house to the street. Not a fun job, not an easy job, but the Ol' K-400 made it possible. The 75ft. of line and the powerful motor made what could have been an impossible job possible. This unit is quite, extremely easy to use, and powerful. The unit also comes with different attachments which I used to clean out the pipes after I removed all of the offending material. This machine is so easy to use that I texted a few family members, and let them know that if they have any clog issues, please call me first, I have the solution. I would not hesitate to buy this unit again or recommend it to someone. Over all, much cheaper than calling a plumber for an emergency call on a weekend, and so easy to use.
Date published: 2017-10-22
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_164
  • loc_en_US, sid_2AER5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.