Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RIDGID

Drain Cleaning Gun Kit, 3/4-2-1/2 In

  • Item# 6DNX9
  • Mfr. Model# 36028
  • Catalog Page# 1083
  • UNSPSC# 47121808
Drain Cleaning Gun Kit,3/4-2-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $763.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drain Cleaning Gun Kit
  • Type Drain Gun
  • Drain Line Capacity I.D. (In.) 3/4 to 2 1/2
  • Chuck Type Manual
  • Motor Type Variable Speed, 120V, Single Phase
  • Motor Rating 3.2 Amps, 1/2 HP
  • Motor Trigger Switch Finger Trigger
  • Operating Speed (RPM) 0 - 600 RPM
  • Drum Capacity 50 ft. of 5/16", 35 ft. of 3/8"
  • Drum Characteristics Inner Drum Prevents Cable Flip-Over
  • Includes C-1IC, C-6, and C-21 Cables, A-13 Pin Key, T-203 Bulb Auger, T-205 "C" Cutter, T-210 Spade Cutter, T-217 Drop Head Auger, C-6429 Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 34reviewers.
Rated 4 out of 5 by Works weell I liked all other cables needs to be marked so the you know how many feet that you have used. It could also use a stand for holding it. March 31, 2016
Rated 5 out of 5 by The best answer to clogs, better than chemicals, this won't eat pipes!!!! This is a GREAT product! The auto feed is ingenious! You can feel the cable dig through the clogs, it will even pull the cable at times when it hits a clog, then you just reverse the cable a little. I love the lifetime warranty to!! If you use a hand snake you will throw it away after you use this thing. February 3, 2016
Rated 2 out of 5 by Don't recommend this product. Had it out for 2 uses and the handle slide that triggers the rod in/out movement must have bent or something and it is jamming the cable now.The rep is never around and have to wait forever to hear back about any possible warranties.I took it all apart, thought it was working well and turned it on to try it and it would not work. This sucks. November 29, 2015
Rated 5 out of 5 by great tool to use! tool was easy to handle and control, great investment. October 21, 2015
Rated 4 out of 5 by Good product Will be better if is possible to have a simple counter, which show how many meters are in the pipes. Missing more range of extra parts. For example - it is very difficult to find 6 mm. cable.The work environment is real clear. I like this. October 15, 2015
Rated 5 out of 5 by great machine for the price, relativelky portable compared to the big clunkers of General and Spartan When 49.95 sewer cleanout could not send someone on Labor Day weekend when I had 1/2-1" standing water in the basement, I searched on-line for a drain cleaning machine to snake out 4" main to street and back to the house. Ridgid K-400 fit my needs and K-45 the same for 1-1/2 and 2" sinK line to the main u-trap and back to house. Make sure to do spiral first, then spade or cutting head, as needed. DON'T BE CHEAP! READ THE MANUAL FIRST BEFORE USING THE MACHINE. Write the model and serial numbers on the manual, and REGISTER YOUR TOOL TO BE PROTECTED BY RIGID'S LIFETIME WARANTEE (UNUSUAL TO THE INDUSTRY). MUST wear leather work gloves in working the snake BUT I wear rubber gloves on hands as well to make waterproof and prevent sewer muck that goes through the work gloves from entering any small cuts on my hands. Slight problem w/ the rolling wheels as machine tended to drag on floor rather than roll on its wheels. Perhaps wheels should be larger diameter for bottom clearance. September 17, 2015
Rated 5 out of 5 by It's very easy to use, And it's a lot liter then other brand's . Other brand's I used in the past were heavy and it took a lot out of my arm's to run it. But this was very easy to use and a lot lighter. And it still had the ball's to tear through a tough clog I had. September 10, 2015
Rated 5 out of 5 by Like the front handle to go forward and back is really nice feature 4 Hi tried it on the bathroom sink it went through the P-trap when I was doing it, it was hard to take out of the P-trap because there was a hole in it and it wrapped around the trash bag in the trashcan , I was hoping it would go around the P-trap but it's so sharp point on it I just poked a hole through the the metal on the P-trap . So I put it through the hole in the sink I mean in the wall and it works really great only two couples minutes and it was done ! Tried it in the tub or the air vents that took the plate off and then it went through there just a couple 2 to 3 feet only took a couple seconds and then it was cleaned up. The hardest thing is to clean the hair off the tip when you're done with the project . September 7, 2015
  • 2016-09-28 T18:39:29.323-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_34, tr_34
  • loc_en_US, sid_6DNX9, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.