Skip Content

ST
RIDGID

Drain Cleaning Gun Kit,3/4 to 2-1/2 in.

  • Item # 38HY60
  • My Part #
  • Mfr. Model # 36023
  • Catalog Page # 896
  • UNSPSC # 47121808
Drain Cleaning Gun Kit,3/4 to 2-1/2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $568.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This RIGID® sink machine is excellent for small line cleaning. Opens clogged lavatory, sink lines, urinals, and tub or shower drains. 2-piece twist lock canister has interchangeable inner drum. Makes cable change-out simple. It is easy to match the right cable for the job. Inner drum prevents water leaks and greatly reduced cable flip-over. Includes drain cleaning gloves.

View More

Technical Specs

  • Item Drain Cleaning Gun Kit
  • Type Drain Gun
  • Drain Line Capacity I.D. (In.) 3/4 to 2-1/2
  • Chuck Type Slide Action
  • Corded/Cordless Corded
  • Motor Type Variable Speed
  • Motor Rating 120V, 50/60Hz, 3.2 Amps, Single Phase
  • Motor Trigger Switch Finger Trigger
  • Operating Speed (RPM) 0 a 600 RPM
  • Drum Characteristics Inner Drum Prevents Water Leaks and Greatly Reduces Cable Flip-Over Inside The Drum, 25 ft. of 5/16" or 35 ft. of 3/8" Cable
  • Application For Cleaning Drainage Pipes and Heating Lines Found in Sewage Systems of Regular Households, Small Hotels and Ships, in Kitchens, Bathrooms and Utility Rooms
  • Meets/Exceeds CSA and UL Standards
  • Includes C-1lC, 5/16" x 25 ft. Inner Core Cable with Inner Drum, C-6, 3/8" x 35 ft. Cable with Inner Drum, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.