Skip Content

ST
RIDGID

Inner Core Drain Cleaning Cable 5/8" x 100 ft.

  • Item # 1VXH7
  • My Part #
  • Mfr. Model # 43647
  • Catalog Page # 863
  • UNSPSC # 47101539
Drain Cleaning Cable,5/8 In. x 100  ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $331.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drain Cleaning Cable
  • Size 5/8" x 100 ft.
  • Cable Type Inner Core
  • For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052
  • Connection Size 5/8"
  • Drain Line Capacity I.D. 3" to 6"
  • Material Steel
  • Number of Pieces 1
  • Max. Run 100 ft.
  • Includes Male Coupling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.2 out of 5 by 5reviewers.
Rated 3 out of 5 by Without a doubt the best cable machine on the market although the one I received was not in perfect condition. I have been purchasing Ridgid plumbing tools and recently power tools for over 40 years. I have Ridgid Pipe Threaders, Groovers, Pipe Cutters, Pipe Wrenches and even Shop Vacuums and Power Tools. Without a doubt, they are the best tools in the industry and I have never been dissapointed with any purchase. This is the first Ridgid product that I was dissapointed with. The Drum is out of round, bounces up and down causing it to vibrate excessivly and gouge against the belt guard cutting a grouge in the poly drum. I am sure this is an odd case and since I just received it I have not had the opertunity to call Ridgid to see how to get this corrected. February 5, 2015
Rated 4 out of 5 by This is a great product. Over all the k750 is great the only thing I would change is the wheel stops. It is very annoying to have to lift one side at a time to get the wheel stops down. Should be a a bar going all the way across so you can lift up and kick the stops into position. December 28, 2014
Rated 5 out of 5 by product does it's job Been using this product for years. It is reliable and always does what it is suppose to November 30, 2014
Rated 5 out of 5 by Easy to use! this unit has lots of power and is safe and easy to use. November 24, 2014
Rated 4 out of 5 by Great product Great machine! Easy to handle! Cable holds up real good to roots, would like to see auto feed retrieve a little faster March 6, 2014
  • 2015-09-08T19:44:43.785-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_1VXH7, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.