Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Drain Cleaner, 1/4 In Dia, 25 ft. Cable

  • Item# 34F823
  • Mfr. Model# 41408
  • Catalog Page# 1083
  • UNSPSC# 47121808
Drain Cleaner,1/4 In Dia,25 ft. Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clean drain lines up to 1-1⁄2". Powerspin automatically advances and retrieves cable with AutoFeed. Polyethylene drum is dent- and rustproof.

View More

Technical Specs

  • Item Drain Cleaner
  • Drain Line Capacity I.D. (In.) 1-1/2
  • Cable Dia. (In.) 1/4
  • Cable Length (Ft.) 25
  • Cable Type MAXCORE(R) Kink-Resistant
  • Chuck Type AUTOFEED(R) Trigger
  • Drum Material Plastic
  • Handle Type AUTOFEED(R) Trigger
  • Features Dual Powered Operation (Manual or Drill Up To 500 RPMs), Sealed Drum With Molded Gasket
  • Includes 1/4" x 25 ft. Cable with Straight Auger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 20reviewers.
Rated 1 out of 5 by I do not recommned this product. Product is easy to use, but has poor performance, has no durability, broke on first use. August 12, 2016
Rated 1 out of 5 by this product broke after the first time using it. I purchased this and the first time I used it broke, August 7, 2016
Rated 1 out of 5 by Plastic connector The product works great until the plastic piece that connects the cable to the crank breaks. It happened to me the third time I used it. Why put a plastic connector between two pieces of metal? Planned obsolescence! It works great until it doesn't. June 25, 2016
Rated 5 out of 5 by Great for sinks and bath tubs This a must to have if you are a landlord. When you attach to your drill it is amazing, I use it all the time. April 9, 2016
Rated 1 out of 5 by poor quality product Used it twice. The second time it wouldn't rewind. The cable broke off the plastic housing. Too bad I always thought Rigid was a quality company. February 14, 2016
Rated 2 out of 5 by Broke during initial use. During the initial use of the product, while re-winding the cable from the drain the red part with the screw that holds the cable in the drum broke off. I had to pull the cable out of the drain by hand because the product doesn't function anymore. Up until that point I was very pleased with the products performance. Just like another review pointed out...why is it a plastic piece and not metal. (Shall I say my money went down the drain). February 3, 2016
Rated 2 out of 5 by Broken drill spoke This is a good tool and works well.I used it a few times before, but the last time i used it the part that connects to the drill broke from its plastic holder (the red part) and is now no longer useful. The problem with this tool is it's made out of plastic when it should be all metal or more durable for such a harsh job. January 6, 2016
Rated 4 out of 5 by Worked good the first 2 times.......... 1st 2 uses were fine, but 3rd use produced a kinked / damaged cable that will need to be replaced at a cost of ???? Once I see how that goes, I may recommend this product. I do like the way it is designed, with the exception of how easily the cable kinked beyond re-use. November 7, 2015
  • 2016-08-24 T04:40:18.197-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_34F823, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.