C3
RIDGID

Digital Recording Monitor, 16" L, 9-1/2" H

  • Item # 53RH23
  • My Part #
  • Mfr. Model # 55978
  • Catalog Page # 862
  • UNSPSC # 41111716
Digital Recording Monitor, 16" L, 9-1/2" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,199.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Recording Monitor
  • Push Rod Length 100 ft.
  • Overall Length 16"
  • Overall Width 12-1/2"
  • Overall Height 9-1/2"
  • Power Source Li-Ion Battery or AC Plug
  • Voltage 15/25
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Display Color Color
  • Connector Type Waterproof, Universal 3-Pin
  • Waterproof Water Resistant
  • Monitor Size 6-1/2"
  • Monitor System Integrated LCD
  • Battery Capacity 18V
  • Battery Included Yes
  • Battery Pack Replacement 44848
  • Battery Type Li-Ion
  • Material of Construction Polypropylene Plastic Casing
  • For Use With 34F824
  • Number of Wheels 0
  • Features Wi-Fi and Bluetooth, Stream or Record Inspections to An iOS or Android Phone or Tablet with The Free HQx Live Companion App Storage Options Storage Options, Internal Solid State Drive Provides Ample Storage of Images and Videos Captured from Multiple Jobs, Dual USB Ports Makes for Easy Delivery of Multiple Copies of An Inspection Internal GPS, Geotag Media with Positional Information When Available Water Resistant Keyboard, Easily Add On-Screen Titles and Annotate Reports Daylight Viewable Display, Provides A Crisp, Clear, In-Pipe Image
  • Includes Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.