Skip Content

DV
RIDGID

Digital Recording Monitor,14-5/16 in. L

  • Item # 40GL51
  • My Part #
  • Mfr. Model # 39328
  • Catalog Page # N/A
  • UNSPSC # 41111716
Digital Recording Monitor,14-5/16 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Recording Monitor
  • Overall Length 14-5/16"
  • Overall Width 11-7/8"
  • Power Source 18V Li-Ion Battery, or AC Plug
  • Voltage 120
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Display Color Color
  • Monitor Size 12-1/8"
  • Monitor System Monitor Only
  • Camera Type Digital
  • Battery Included No
  • Material of Construction Stainless Steel Casing
  • Number of Wheels 0
  • Features Thumb Drive Recording Capability, Capable of Operating Off of Batttery
  • Includes Thumb Drive, Instructional Manual and DVD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.