Skip Content

DV
RIDGID

Digital Inspection Monitor,Cordless,18V

  • Item # 32NT43
  • My Part #
  • Mfr. Model # 48433
  • Catalog Page # N/A
  • UNSPSC # 41111716
Digital Inspection Monitor,Cordless,18V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Inspection Monitor
  • Overall Length 15-7/8"
  • Overall Width 12-19/64"
  • Overall Height 9-7/8"
  • Power Source Li-Ion Battery or AC Adapter
  • Voltage 18/120
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Display Color Color
  • Connector Type Universal 3-Pin
  • Waterproof Water Resistant
  • Monitor Size 6-1/2"
  • Monitor System 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Battery Capacity 2Ah
  • Battery Included 22XH25
  • Battery Pack Replacement 22XH25
  • Battery Type Li-Ion
  • Material of Construction Water-Resistant Injection Molded
  • For Use With 6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
  • Features One-Touch Recording, 1 TB Internal Hard Drive, Daylight Viewable Display, Water Resistant Keyboard, SeeSnake HQ Software
  • Includes Battery Charger and (2) 18V Li-Ion Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms