ST
RIDGID

Deluxe Flaring Tool

  • Item # 4A519
  • My Part #
  • Mfr. Model # 83037
  • Catalog Page # 865
  • UNSPSC # 27111607
Deluxe Flaring Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flaring Tool
  • Flare Type 45 Degrees Single Lap
  • Capacity Tubing O.D. (In.) 1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  • Application For Steel, Stainless Steel, Hard Copper and Brass (Thru Wall Thickness of 0.035") Tubing
  • Overall Length (In.) 7-1/2
  • Handle Ratcheting Feed Screw
  • Features Permanently Attached Yoke, Marked Tubing Sizes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Deluxe Flaring Tool is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from stay away from this the ratcheting mechanism fell apart after three months and the wholesaler refused to warranty it .so now I have a non ratcheting tool at the ratcheting tool price . definitely thinking twice before buying any other rigid tools.
Date published: 2017-11-18
  • y_2018, m_10, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4A519, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.