Skip Content

ST
RIDGID

Coupling Pin Key,Steel

  • Item # 1VUZ9
  • My Part #
  • Mfr. Model # 59230
  • Catalog Page # 863
  • UNSPSC # 47101539
Coupling Pin Key,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coupling Pin Key
  • For Use With Mfr. No. K-50-8/59000 Drain Cleaning Machine
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Coupling Pin Key,Steel is rated 5.0 out of 5 by 36.
Rated 5 out of 5 by from This product exceeded my expectations. This product is the best drain machine on the market!!
Date published: 2018-03-19
Rated 5 out of 5 by from Best out there This machine is amazing. It takes some getting used too, but worth the effort. I am a one man plumbing service company, i no longer have to struggle with the weight of drum machines. I bought the root cutter and it works great. Best investment ever. Combine this with a rigid camera system and your set.
Date published: 2018-03-18
Rated 5 out of 5 by from EASY TO SERVICE THIS RIDGID SECTIONAL MACHINE IS VERY EASY TO CLEAN, LUBE AND SERVICE IN EVERY WAY.WE ALSO LIKE THE FACT THAT THIS ONE MACHINE CAN BE USED WITH 3/8" AND 7/8' CABLES.IT IS SMALL, BUT VERY POWERFUL; IN SHORT THIS MACHINE IS A WORK HORSE!
Date published: 2018-02-01
Rated 5 out of 5 by from Regisk-60 really good machine and done the job faster without any headache
Date published: 2018-01-22
Rated 5 out of 5 by from Excellent Excellent machine, and also with the cable are the most quality.
Date published: 2017-12-25
Rated 5 out of 5 by from great unit works better than any I have used over the years , wish I had brought one sooner
Date published: 2017-10-11
Rated 5 out of 5 by from Great Machine Lite, easy to use. Key things on the job. I can bring this into areas I can't fit a drum machine. And it has the power to cut through pretty much anything your going to get through without digging!
Date published: 2017-07-18
Rated 5 out of 5 by from Compact and easy to use The unit is very portable and contains all the necessary tools needed to get the job done. Very easy to use and can handle the toughest of jobs.
Date published: 2017-03-16
  • y_2018, m_4, d_19, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_36
  • loc_en_US, sid_1VUZ9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.