Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Compact Pipe Inspection System

  • Item# 4PCE3
  • Mfr. Model# 32903
  • Catalog Page# N/A
  • UNSPSC# 45121521
Compact Pipe Inspection System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Compact Pipe Inspection System
  • Power Source 18V Li-Ion Battery or AC Plug
  • Voltage 18
  • Connector Type Universal 3-Pin
  • Waterproof Camera up to 330 ft.
  • Monitor Size 5-3/4"
  • Monitor System Color LCD
  • Camera Type Wide Angle Viewing w/10-Level Adjustable LED's
  • Reel Type Enclosed w/Distance Counter
  • Cable Type Integrated with Power/Video Signal And Transmitter
  • Features Mini Monitor, Push-Button Interface, Built-In Transmitter
  • Includes Battery and Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.