Skip Content

ST
RIDGID

Combustible Gas Detector,0 to 6400 ppm

  • Item # 40GL40
  • My Part #
  • Mfr. Model # 36163
  • Catalog Page # N/A
  • UNSPSC # 46171613
Combustible Gas Detector,0 to 6400 ppm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $295.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RIDGID® micro CD-100 combustible gas detector is a gas leak locating tool used to identify the presence of and isolate the location of combustible gases such as methane, propane, butane, ammonia, and others by indicating relative gas concentrations. Detects gas using internal sensor. 5 threshold levels of measurement within 2 (low and high) settings of sensitivity. Visual, audible, and vibration alerts.

View More

Technical Specs

  • Item Combustible Gas Detector
  • Detects Methane, Hydrogen, Propane, Ethylene, Ethane, Hexane, Benzene, Iso-Butane, Ethanol, Acetaldehyde, Formaledhyde, Toluene, P-Xylene, Ammonia, Hydrogen Sulfide
  • Measuring Range 0 to 6400 ppm
  • Indicator Audible, Visual and Vibration
  • Features Tri Mode Detection for Visual, Audible or Vibration
  • Standards UL Listed
  • Battery (4) AA Batteries
  • Includes Battery
  • Manufacturers Warranty Length Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.