Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RIDGID

Combination Auger, Urinals/Shower Drains

  • Item# 31XN16
  • Mfr. Model# 46683
  • Catalog Page# 898
  • UNSPSC# 47121808
Combination Auger,Urinals/Shower Drains close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $75.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combination auger has left-hand wound cable with C-cutter head.

View More

Technical Specs

  • Item Combination Auger
  • Type Combination Urinal Auger and Shower Drain Auger
  • Drain Line Capacity I.D. (In.) Up to 2
  • Cable Dia. (In.) 3/8
  • Cable Length (Ft.) 4
  • Cable Type Left Hand Wound Cable with C Cutter Head
  • Handle Type Ergonomically Designed
  • Features C Cutter Head with Dual Operation, Power or Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Combination Auger,Urinals/Shower Drains is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from I had an older Rigid Auger, which had the bulb on it. It was hard to use and finally broke. This new Rigid K-1, with C cutter tip provided the easiest/fastest urinal drain clearing I have ever experienced in the last 6 years… It took under 5 minutes including flushing with about 10 gallons of hot water, life changer.
Date published: 2017-02-16
Rated 5 out of 5 by from Best new tool to clear urinals This auger has been needed for a long time. Ridgid designed this auger to handle tough blockages and be easy to use. We bought a K-1 for each of our trucks.
Date published: 2015-02-26
Rated 5 out of 5 by from awesome. works great! I love this product. Very easy to use. I recommend this to everyone I know.
Date published: 2014-12-19
Rated 5 out of 5 by from Finally, a urinal auger that gets the job done ! I have used the K-1 auger several times on different styles of wall mounted urinals and it has gone through all of the traps. The hardest one took a couple minutes of trying, forward/reverse rotation.So far I have found that if the blockage is within the length of the K-1 cable it will get the line open.Seems very durable, cable still looks like new.Excellent addition to my drain & sewer cleaning van !Happy customer :)
Date published: 2014-11-11
  • y_2017, m_4, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_31XN16, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.