Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Clutch Jaw Set, Steel

  • Item# 1VXB4
  • Mfr. Model# 59320
  • Catalog Page# 1085
  • UNSPSC# 47101539
Clutch Jaw Set,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clutch Jaw Set
  • For Use With Mfr. No. K-1500A/23712, K-1500B/23717
  • Size 1-1/4"
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 6reviewers.
Rated 5 out of 5 by easy use use every day great machine, one man opp , easy loading in and out truck February 10, 2016
Rated 5 out of 5 by Great working features I would only have a sectional machine real easy to use. December 19, 2014
Rated 5 out of 5 by Prefect Machine for those rough stoppages I had a 4" drain fully obstructed. I ran the first length with the cutter head and it went through like butter. November 28, 2014
Rated 5 out of 5 by Good solid machine for cleaning drains As a maintenance plumber in australia we carry this machine on board every day cleaning drains is a large part of our work and we rely heavly on have a machine that can with stand the abuse we throw at iti have tried other brands and buy far the k1500 is the best for the jobit is light weight and easy to move around propertys and still has the power to clear the larger blockages that other machines struggle with November 24, 2014
Rated 5 out of 5 by Still as strong as ever After having a K1500 handed down to me when I started, I did the same when I got an apprentice.I have a brand new k1500 and its a dream. The original k1500 is still as strong as ever.It had a couple of minor repairs but nothing out of the ordinary (belts etc). November 24, 2014
Rated 1 out of 5 by They don't make them like they used to.. After waiting 2.5 months for the k-1500 sp-b to be shipped, we were very disappointed by the performance of this machine. We have used MANY drain cleaning machines before. Our 8 year old k-1500 drain cleaner had much more power than this.Problems:1) The rear guide hose is too short. As we pull our snake back, we have to be very careful not to retract the snake fully. Otherwise, the snake would scratch floors/carpets at the other end of the hose. We have encountered many problems when working in tight areas where you have no choice but to retract the snake fully.2) You can easily pull the snake out while running the machine. This is a major issue when you have the lever pulled down and you can still pull the snake forward. In commercial buildings that have long building drains, you will need to run your snake further than most residential homes. If you can easily pull the snake forward with the machine running (with the lever down), you can easily lose your snakes in the drain.3) The k-1500 sp-b is rated to snake up to 30o feet. Both my business partner and I have noticed there is a lot less torque than our 8 year old k-1500 (snakes up to 200 feet max). The difference is very noticeable.I would have recommended this machine in the past, but things have gone down hill with Ridgid. They just don't make them like they used to. July 26, 2014
  • 2016-08-27 T04:40:48.457-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_1VXB4, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.