Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Closet Auger, 6 Ft, 1/2 In Cable w/Bulb

  • Item# 4CX11
  • Mfr. Model# 59797
  • Catalog Page# 1085
  • UNSPSC# 47121808
Closet Auger,6 Ft,1/2 In Cable w/Bulb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $81.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large, slip-resistant, ergonomically designed handle. Cable snap-connects to handle for easy storage. Plated and clear-coated guide tube with vinyl bowl protector. Resists kinking.

View More

Technical Specs

  • Item Toilet Auger With Bulb Head
  • Type 6-Ft. Telescoping Closet Auger
  • Cable Dia. (In.) 1/2
  • Cable Length (Ft.) 6
  • Cable Type Compression Wrapped Inner Core
  • Handle Type Slip-resistant, Ergonomically Designed
  • Features Plated and Clear-coated Guide Tube with Vinyl Bowl Protector, Negotiates Water-conserving Toilets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 15reviewers.
Rated 4 out of 5 by ONE OF THE BEST I tried an 8.99 auger. It got the job done, but it was difficult to use and wasn't able to get the full 3' in. Thank goodness enough got in to reach the clog. Just for fun, I tried this Ridgid because I had bought both just in case. The difference in ease of use was amazing. Much better built. The cable was bigger, and I was concerned that it wouldn't negotiate the bends easily. I was wrong. It went in much easier than the smaller 8.99 auger. I'm sure it will take care of clogs like a champ if I ever have to use it again...hope I don't. ;-) February 16, 2015
Rated 5 out of 5 by Really Good I used this tool to clean my drain.I saved money by buying this tool.It would have coasted almost 2 times more to get a pro to do the same job. But it takes a little time to learn to use this tool and make it work. February 4, 2015
Rated 2 out of 5 by K-6 toilet auger plastic at hand grip where cable extends from is nor heavy duty enough. that is the torque stress position of this tool when you turn it to start it thru the trap of the toilet you are working on. trap ways differ from toilet to toilet and entry is is difficult at times as this is a place where most clogs occur. when the cable is extended this plastic coupling and hand grip is where the break happens because of the wobble in the shaft until it gets farther down in the shaft. I would recommend this for occasional use but not for a professional with everyday needs of this tool. December 8, 2014
Rated 4 out of 5 by great for a quick fix we use this product to get our drain unclogged in a jiffy as long as it is a simple clog and nothing major, this hand auger works great and saves a lot of time and money !! November 24, 2014
Rated 5 out of 5 by Did the job! This product did what it said it would. Fixed my clogged toilet and was easy to use! November 24, 2014
Rated 5 out of 5 by This product is a money maker I have this tool in my arsenal and it makes toilet restrictions a breeze to resolve. However I have had to replace the k3 and k6 a couple times a year. They just wear. But work well when new. November 24, 2014
Rated 4 out of 5 by this is with the money This product is useful works and may b a little pricey but is worth every penny. November 24, 2014
Rated 5 out of 5 by Great product I use this and it's easy to use and works great! I recommend this! November 24, 2014
  • 2015-09-08T19:44:55.130-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_15, tr_15
  • loc_en_US, sid_4CX11, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.