Skip Content

C3
RIDGID

Closet Auger,with Drop Head

  • Item # 25XE39
  • My Part #
  • Mfr. Model # 59802
  • Catalog Page # N/A
  • UNSPSC # 0
Closet Auger,with Drop Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Closet Auger, with Drop Head
  • For Use With Mfr. Model Number 59802
  • Fits Brand Ridgid
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Closet Auger,with Drop Head is rated 4.6 out of 5 by 19.
Rated 5 out of 5 by from K-3 Toilet Auger did what it was supposed to do, no problemssmooth operating
Date published: 2017-12-30
Rated 4 out of 5 by from Excellent tool The drop head makes it easy to get passed the P trap in the toilet. This 6 foot Rigid toilet auger is a handy tool for any home owner.
Date published: 2017-11-13
Rated 5 out of 5 by from The auger was very effective at clearing the blockage. Instructions/suggestions for sanitary cleaning should be provided. PRO: The auger was very effective at clearing the blockage. Very easy to use.CON: Effective method to "flush" the equipment with clean water to remove debris internal to tubes is not provided. RECOMMENDATION: Instructions/suggestions for sanitary cleaning of the auger for the infrequent use by homeowner would be beneficial. Recommend modification to upper guide tube to permit a cleaning "purge hole" in order to flush tubes and auger out the bulb end. Caution when install and removing from toilet avoid contact of the bulb end with the toilet porcelain as it will leave a "pencil" mark on the porcelain under the water line which is hard to remove.
Date published: 2017-04-29
Rated 5 out of 5 by from Always loved the brabd Son plugged toilet with underwear, snake for it out with ease
Date published: 2016-01-18
Rated 4 out of 5 by from ONE OF THE BEST I tried an 8.99 auger. It got the job done, but it was difficult to use and wasn't able to get the full 3' in. Thank goodness enough got in to reach the clog. Just for fun, I tried this Ridgid because I had bought both just in case. The difference in ease of use was amazing. Much better built. The cable was bigger, and I was concerned that it wouldn't negotiate the bends easily. I was wrong. It went in much easier than the smaller 8.99 auger. I'm sure it will take care of clogs like a champ if I ever have to use it again...hope I don't. ;-)
Date published: 2015-02-16
Rated 5 out of 5 by from Really Good I used this tool to clean my drain.I saved money by buying this tool.It would have coasted almost 2 times more to get a pro to do the same job. But it takes a little time to learn to use this tool and make it work.
Date published: 2015-02-04
Rated 2 out of 5 by from K-6 toilet auger plastic at hand grip where cable extends from is nor heavy duty enough. that is the torque stress position of this tool when you turn it to start it thru the trap of the toilet you are working on. trap ways differ from toilet to toilet and entry is is difficult at times as this is a place where most clogs occur. when the cable is extended this plastic coupling and hand grip is where the break happens because of the wobble in the shaft until it gets farther down in the shaft. I would recommend this for occasional use but not for a professional with everyday needs of this tool.
Date published: 2014-12-08
Rated 4 out of 5 by from great for a quick fix we use this product to get our drain unclogged in a jiffy as long as it is a simple clog and nothing major, this hand auger works great and saves a lot of time and money !!
Date published: 2014-11-25
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_19
  • loc_en_US, sid_25XE39, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.