Skip Content

ST
RIDGID

Carrying Case,For Mfr. No.34403

  • Item # 5KAY5
  • My Part #
  • Mfr. Model # 34678
  • Catalog Page # 2795
  • UNSPSC # 53121705
Carrying Case,For Mfr. No.34403 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help protect your RIDGID Press Snap™ pipe cutter attachment with this carrying case.

• Sturdy construction
• Lets you easily transport the tool

View More

Technical Specs

  • Item Carrying Case
  • Type Press Tool
  • Height (In.) 6
  • Length (In.) 9-3/4
  • Width (In.) 17-1/4
  • For Use With Mfr. Model. No. 34403
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by An awesome solution for cutting cast pipe. the easiest way to cut cast pipe. As simple as pulling the trigger. Just another awesome ridgid tool February 21, 2015
Rated 5 out of 5 by Press Snap makes Cutting Cast a Snap This Cutter combined with any of the Ridgid Press tools makes cutting cast iron pipe a breeze! It sets up and cuts in a third of the time it takes to set up a conventional cutter. In place cutting is a snap and super easy! I highly recommend this product for anyone who works with cast iron pipe, it saves time and money on a job. November 24, 2014
  • 2015-09-08T19:48:29.275-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5KAY5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.