ST
RIDGID

Cable Extension, 36 In

  • Item # 2VYZ8
  • My Part #
  • Mfr. Model # 37108
  • Catalog Page # 615
  • UNSPSC # 27112813
Cable Extension, 36 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cable Extension
  • For Use With SeeSnake Micro Explorer Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Cable Extension,36 In is rated 4.7 out of 5 by 22.
Rated 5 out of 5 by from seems to be a very good product the only thing I do not like is the size of the camera. I know I can buy a smaller one I just wish it came with it.
Date published: 2017-01-22
Rated 3 out of 5 by from Good but not great Its a good camera overall, but not 5 star worthy. You can NOT use NiMH or LiIon rechargable batteries in it. They are just too big to fit into the holder. I wish it could be ordered with the samller camera head instead of having to buy it as an option. the case is ok, but you have to coil the camera JUST right to get it in there and thre is no way of securing the accessories from bouncing around in the case.
Date published: 2017-01-18
Rated 5 out of 5 by from I can see everything It's works great I am a plumber and I can find a small leaks now behind the drywall
Date published: 2016-04-12
Rated 5 out of 5 by from Works well for what I need I am not a pro but there have been many times that I wanted to see something behind a wall or in a hole etc. This Inspection Camera works great. Pictures are nice and clear. I needed to cut out an old fiberglass shower and I made a few holes and was able to locate wiring and plumbing before I went at it with a sawzall. Saved damaging anything. Also like idea of regular AA batteries which I can remove and store in the case until next time I need it.
Date published: 2016-04-04
Rated 5 out of 5 by from Very great, easy to use. I recommend this product.Very easy to use. Very helpful.have more options.
Date published: 2016-03-22
Rated 5 out of 5 by from The camera has great visuals great visuals...easy to use and compact in size... could use a longer cable though, maybe 10 feet?
Date published: 2016-01-02
Rated 5 out of 5 by from Take to work every day i have purchased 3 of ridgid cameras for our trucks ,I use mine almost every day in the heating and a/c business.It's one thing to tell a customer about a problem and nite and day difference to show them in color display. p.s. customer service in Elyria, OHIO always over the top!
Date published: 2015-12-07
Rated 4 out of 5 by from very user friendly This product is simple both in its design and in its layout. I was choosing between this and the Milwaukee. But after holding both, this felt more durable and user friendly.
Date published: 2015-11-21
  • y_2018, m_9, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_22
  • loc_en_US, sid_2VYZ8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.