ST
RIDGID

Bottle Freezng Gel,0.25L

  • Item # 25XD91
  • My Part #
  • Mfr. Model # 74946
  • Catalog Page # N/A
  • UNSPSC # 0
Bottle Freezng Gel,0.25L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bottle Freezing Gel, 0.25L
  • For Use With Mfr. Model Number 68967
  • Fits Brand Ridgid
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Bottle Freezng Gel,0.25L is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from it is very simple to use i just bought it and have used it already 3 times . it is very easy to used.it made my job very simple and more secure to do it, since i am freezing cool water from a tower which cools the fan coil and the building did not want to shut down the valve because they are too old. and i need it to replace the fan coil ball valve
Date published: 2017-05-12
Rated 5 out of 5 by from model sf-2500 SuperFreeze The superfreeze was purchased because we have an aging plumbing system ,that the valves need replaced. I have used the machine to freeze lines up to 2 inch with no problem.It is a machine that every commercial and indusrial facility maintenance dept. should have in there dept.
Date published: 2014-12-11
  • y_2018, m_8, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_25XD91, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.