Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RIDGID

Steel Bolt Cutter, 31" Overall Length, 3/8" Hard Materials up to Brinnell 455/Rockwell C48

  • Item# 6PFE6
  • Mfr. Model# 14228
  • Catalog Page# N/A
  • UNSPSC# 27111512
Steel Bolt Cutter,31" Overall Length,3/8" Hard Materials up to Brinnell 455/Rockwell C48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $161.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 31"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/8"
  • Cutting Action Center Cut
  • Jaw Material Steel
  • Grip Style Rubber Grip
  • Features Quick, Easy Adjustment Through Use of a Cam/Bolt Mechanism, Slim Head Permits Cutting Close to Surface, Jaws are Made of Hardened Alloy Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 9reviewers.
Rated 5 out of 5 by Years of use!! My husband purchased these years ago and to date are still as strong and durable as when he got them. Definitely recommend!! November 24, 2014
Rated 5 out of 5 by This product has been great. The bolt cutters have withstood cutting bolts, padlocks, and chain link fencing. Couldn't ask for a better tool November 24, 2014
Rated 5 out of 5 by withstands a lot.... Ran over it with my car and still works like new! Amazing! November 24, 2014
Rated 5 out of 5 by gets the job done right! Excellent qualty ! This cutter is the best I've had. I will continue buying from y'all. November 24, 2014
Rated 5 out of 5 by Easy to use and very durable. I bought this for my husband to use. He absolutely loves it. November 24, 2014
Rated 5 out of 5 by I haven't found anything it won't cut. Easy to use. I like how easy they are to use. Don't have to use much force, cut easily. November 24, 2014
Rated 5 out of 5 by Very precise The handle design allows for very precise cutting. November 24, 2014
Rated 5 out of 5 by this product works great this product is very easy to use and very durable i have had mine for a 6 months and have not had any problems with it thank you rigid for making great quality tools... i recomend this tool for anyone that need bolt cutters :) November 24, 2014
  • 2016-08-25 T02:46:09.356-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_6PFE6, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.