Skip Content
ST
RIDGID

Autofeed Assembly, Mfr. No. K-3800/53117

  • Item # 1VXB7
  • Mfr. Model # 60087
  • Catalog Page # 898
  • UNSPSC # 47101539
Autofeed Assembly,Mfr. No. K-3800/53117 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $579.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Autofeed Assembly
  • For Use With Mfr. No. K-3800/53117
  • Material Steel
  • Includes (1) Autofeed Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Autofeed Assembly,Mfr. No. K-3800/53117 is rated 4.8 out of 5 by 5.
Rated 4 out of 5 by from Used mainly to clean 4" lines from house to tank and tank to box works great for this with enough cable to clean longer lines. Bought this K 3800 because it easily fits in the truck tool box so it is with you on every job. It can handle most plugs involved in septic system 4" lines. Works great even with cable out past 50'.
Date published: 2016-02-21
Rated 5 out of 5 by from The auto feed option and it's a must Another great machine for 1 1/2" to 4" drains.This machine can tackle anything.It's compact and has good power.You can also cut through roots but you have to be careful..Either way the rigid cables are extremely strong.This is a great machine for residential and commercial use.For very tough roots I would use the small cutting head.and you can unblock the drain with no issues.The larger machine looks nice but it's heavy so I decided to buy this model since I work alone.I have used this machine for 3 years now with no issues.The motor is strong enough to kink the cable so be careful.
Date published: 2016-01-08
Rated 5 out of 5 by from The K-3800 Drum Machine is powerful and durable. I love this machine it's powerful, durable, versatile, and easy totransport. I use it to clean sink lines, floor drains, tub/shower,lavatory, and roof vents. It requires minimal set-up and it'srugged. I unclog all my drains with this machine.
Date published: 2015-07-29
Rated 5 out of 5 by from Nice and Portable I really like this machine's portability. The frame has a smaller, geared-down motor that makes it considerably lighter than the K400 drum machine yet is just as capable.I use this machine in bathrooms, kitchens and main sewer lines in basements.The K3800 is extremely well made, using the highest quality parts and construction...and this easily justifies its price.It's easy to carry, set up and use and is made to last.
Date published: 2014-12-12
Rated 5 out of 5 by from Easy to use I bought this drain cleaner for use at my rental property and it has been great to have on site. it is easy to move around and use. No more running around to find something to clear the drain when a tenant calls.
Date published: 2014-11-25
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_1VXB7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.