Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RIDGID

Aluminum 18" Rapid Pipe Wrench, 2-1/2" Jaw Capacity

  • Item# 4MY88
  • Mfr. Model# 12698
  • Catalog Page# N/A
  • UNSPSC# 27111708
Aluminum 18" Rapid Pipe Wrench, 2-1/2" Jaw Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $105.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rapid Pipe Wrench
  • Nonsparking No
  • Jaw Capacity 2-1/2"
  • Overall Length 18"
  • Handle Material Aluminum
  • Jaw Type Serrated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type I-Beam
  • Jaw Material Steel
  • Features One Handed Operation w/Thumb Trigger
  • Standards Federal Specification GGG-N65IE, Type II, Class A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Aluminum 18 In Rapid Pipe Wrench, 2-1/2 In Jaw Capacity is rated 5.0 out of 5 by 61.
Rated 5 out of 5 by from We have always bought the best tools avaliable for our work. RIGID fits the "bill" We have always used RIGID pipe wrenches in our line of work (heavy truck/trailer alignments & suspension). Rigid has never let us down. We refuse to buy inferior off shore tools. Our last RIGID 36" aluminum pipe wrench lasted 8 years of use.
Date published: 2016-12-07
Rated 5 out of 5 by from Lightweight durable and all around excellent Very light weight durable and very excellent. Ridgid pipe wrenches are the best I've ever used. I've done commercial plumbing for a long time and ridgid is the only wrench that holds up
Date published: 2016-12-07
Rated 5 out of 5 by from nice and light very lightweight and easy to use. fits in almost all toolboxs, amust have for any homeowner or contractor
Date published: 2015-02-10
Rated 4 out of 5 by from brand new We just purchased two new 36" aluminum wrenches as our preavious Two have grown legs. However the bottom jaws on both seem dull and not as sharp as our years old steel 36 in her. I hope rigid did not out source one of the most important parts of this tool... Time will tell.
Date published: 2015-01-30
Rated 5 out of 5 by from Simply, the Best! Looks like all the previous reviews have said it already: these wrenches are the best! I own everyone of the aluminum wrenches and I enjoy using them. They are time tested and made to last forever.I also own all the Ridgid iron wrenches, they are nice too, but the dramatic differences in weight makes using these aluminum tools a no-brainer.These wrenches make for a lighter tool box too.
Date published: 2015-01-03
Rated 5 out of 5 by from Lightweight and Durable Title says it all. This wrench is lightweight so it easy to use all day, and durable, so it won't give out on you. Have the 18 and the 12 inch currently, and am more than pleased with both of them.
Date published: 2014-12-08
Rated 5 out of 5 by from Only the best comes from RIDGID I have been a user of top quality RIDGID pipe wrenches for 25 years I have always preferred there products over anyone else I enjoy working with RIDGID pipe tools I have over 100 RIDGID pipe tools I also collect the old RIDGID products in the pipe tool line I always recommend RIDGID tools to customers and clients when I review RIDGID tools hands down only the best comes from RIDGID thank you for a log lasting durable product keep up the good work
Date published: 2014-11-30
Rated 5 out of 5 by from Last for a long time I have ran my set of twenty four inch and eighteen inch aluminum pipe wrenches for 15 years without my problems . All I have ever had to do to maintain them is oiling regularly ! The simple design and time tested work for years and years. They are definitely the last set of pipe wrenches you will ever have to purchase. Rigid is the best!
Date published: 2014-11-30
  • y_2017, m_4, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_61
  • loc_en_US, sid_4MY88, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.