Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RIDGID

Advanced Li Ion Battery Charger, 18V

  • Item # 22XH27
  • Mfr. Model # 43458
  • Catalog Page # 2855
  • UNSPSC # 26111711
Advanced Li Ion Battery Charger,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $159.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Advanced Li Ion Battery Charger
  • Voltage 18V
  • Height (In.) 10-1/4
  • Length (In.) 10-1/4
  • Width (In.) 6-1/4
  • For Use With Nos. 22XH23, 4FRA1, 39C415, 4PCE3, 6DNY1, 6PFD9, 6PFE2, 4NCV2, 6PFE1, 13C593, 20KY52, and 2YCA4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Easy-to-use product LT 1000 worked great and still works great to this day Totally recommend the LT 1000 for easy maneuverability around the job site able to remove different components to show the homeowner whats going on. the homeowner likes the screen idea with the laptop November 24, 2014
Rated 5 out of 5 by Great Way For Video Inspection on a Laptop This product was long overdue. Ridgid hit the nail on the head making this unit to interface with a laptop. All my videos are now at my fingertips when I need, and I can record the video along with a detailed jobsite report on a DVD or a thumb drive.Pair this with RidgidConnect, and you will have a powerhouse of a video reporting system. October 23, 2014
  • 2015-09-08T19:45:45.430-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_22XH27, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.