Skip Content

C3
RIDGID

28-1/2" x 5-1/2" x 12-1/4" Drop-Forged High Grade Steel Anvil

  • Item # 31XN18
  • My Part #
  • Mfr. Model # 69642
  • Catalog Page # N/A
  • UNSPSC # 27111603
28-1/2" x 5-1/2" x 12-1/4" Drop-Forged High Grade Steel Anvil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,533.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 285.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anvil
  • Overall Length 28-1/2"
  • Overall Width 5-1/2"
  • Overall Height 12-1/4"
  • Face Length 10-1/2"
  • Face Width 5"
  • Horn Length 7-1/2"
  • Base Dimensions 9-1/4" x 11"
  • Material Drop-Forged High Grade Steel
  • Features Drop-Forged From High Grade Steel for Maximum Durability, Weighs 275 lbs.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


28-1/2 In x 5-1/2 In x 12-1/4 In Drop-Forged High Grade Steel Anvil is rated 4.0 out of 5 by 3.
Rated 5 out of 5 by from The BEST Anvil made!!! I have read a few reviews about the black finish on this Anvil, etc. All I can say is, you ordered an Anvil to shape and form hot metal after pounding it with a hammer. Who cares what the finish is like? The finish on mine was fine, but I don't understand some folks.The rebound on this is above 90%. I am a thorough person, I research all tool purchases for months before buying. It was no different with this anvil. In all of my research, I kept coming back to the Ridgid Peddinghaus. When other Anvil makers describe their Anvil as having similarities to the Ridgid Peddinghaus, that tells me something. When I talk to blacksmiths who actually work on anvils, and they tell me that if they had money they would buy the Cadillac, Ridgid-Peddinghaus, that tells me something. When I purchase a Ridgid-Peddinghaus and after weeks of use have not one inkling of regret or concern, that tells me the rest of the story.This is the best anvil you can buy. Quit looking in antique stores, quit looking at estate sales, quit looking at flea markets, go ahead and buy one of these anvils. YOU WILL NOT REGRET IT!!!!
Date published: 2017-03-02
Rated 2 out of 5 by from This product is well constructed but dissatisfied as a "professional tool" The product arrived well packaged. However there is quite a few small pits in the face of the anvil. My biggest disapointment is the horn is blunt at the end and does not come to a point. The smallest part of the horn is appx 1 inch in diameter which is un acceptable to me and i know it is to alot of others aswell. The horn is painted on this anvil and arrived with the paint cracking as well as chipping with lots of runs. For a professional quality tool they sure flopped on the details
Date published: 2016-07-21
Rated 5 out of 5 by from Very pleased! I'm very pleased ...wished I'd went bigger. ..but I've forged 1 ton axles into Hardy Tools on it. The face is very smooth and rings true when struck.
Date published: 2016-06-08
  • y_2018, m_6, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_31XN18, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.