TP
RICHARDS-WILCOX

Track-Cleaning Brush Assembly, Includes 4 Brushes Preassembled onto Block for Attachment to Chain

  • Item # 4PLR4
  • My Part #
  • Mfr. Model # 2035.02872
  • Catalog Page # N/A
  • UNSPSC # 47131605
Track-Cleaning Brush Assembly,  Includes 4 Brushes Preassembled onto Block for Attachment to Chain close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Track Cleaning Brush Assembly


$418.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Track-cleaning brush assemblies consist of metal wire brushes that attach to the chain in a powered overhead chain conveyor system to clean the inside of the conveyor track as the chain moves along it. This helps prevent dust or other contaminants from accumulating in the track and affecting the operation of the conveyor.

Overhead conveyors include track, brackets, carriers, chains, and other components that are used to create an unpowered or powered overhead conveyor line. Items are suspended from the conveyor as they move down the line, making overhead conveyors ideal for transporting products that are too large or irregularly shaped to be carried on a standard conveyor. Overhead conveyors are also well-suited for production lines where space or process constraints make it impossible or impractical to use a floor-mounted conveyor. They can also be used for storing product and for supporting hand tools that are used on assembly lines.

View More

Technical Specs

  • Item Track-Cleaning Brush Assembly
  • Includes 4 Brushes Preassembled onto Block for Attachment to Chain
  • For Use With Track, Curves and Chain on Powered Conveyor
  • Type 4 Aluminum Wire Brushes
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms