TP
RICHARDS-WILCOX

Chain Lubricant, For Use With Automatic Lubricator for Conveyor Chain, 5 gal. Reservoir Capacity

  • Item # 4PLT2
  • My Part #
  • Mfr. Model # 2035.02771
  • Catalog Page # N/A
  • UNSPSC # 24101722
Chain Lubricant,  For Use With Automatic Lubricator for Conveyor Chain,  5 gal. Reservoir Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Chain Lubricators


$384.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chain lubricant is applied to the chain in overhead powered chain conveyor systems to allow the chain to operate smoothly. It reduces friction between the parts of the chain that can lead to excessive wear and eventually cause the chain to fail and the conveyor to malfunction.

Overhead conveyors include track, brackets, carriers, chains, and other components that are used to create an unpowered or powered overhead conveyor line. Items are suspended from the conveyor as they move down the line, making overhead conveyors ideal for transporting products that are too large or irregularly shaped to be carried on a standard conveyor. Overhead conveyors are also well-suited for production lines where space or process constraints make it impossible or impractical to use a floor-mounted conveyor. They can also be used for storing product and for supporting hand tools that are used on assembly lines.

View More

Technical Specs

  • Item Chain Lubricant
  • For Use With Automatic Lubricator for Conveyor Chain
  • Type 5 Gal.
  • Package Quantity 1
  • Reservoir Capacity 5 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms