Skip Content

TP
RICE LAKE WEIGHING SYSTEMS

Steel, Plastic Black/Silver Package and Parcel Dimensioner, 63-13/16"H X 25"L X22" W

  • Item # 52HZ24
  • My Part #
  • Mfr. Model # iDimension 100
  • Catalog Page # N/A
  • UNSPSC # 41111509
Package/Parcel Dimensioner,63-13/16" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,244.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The iDimension™ 100 is a fast, accurate solution for calculating NTEP Certified dimensions of boxes, flats, polybags, tubes and other packages, including irregularly shaped packages to help ensure freight compliance and deter revenue-loss from miscalculated dimensions. Easy to set up and ready to go right out of the box, with minimal training; an attached operator display eliminates the need for a PC interface. Just open, assemble, connect to a power source, and you're ready to go. The standard automatic operating mode lets you instantly scan a parcel to help improve process time and efficiency with virtually no special alignment or special handling. Accuracy: ± 0.2" (parcels); ±0.5" (cylinders, spheres, tubes, polybags, and uneven shapes).

View More

Technical Specs

  • Item Package and Parcel Dimensioner
  • Overall Height 63-13/16"
  • Overall Length 25"
  • Overall Width 22"
  • Connection Ports USB-A
  • Finish Powder Coated
  • Color Black/Silver
  • For Use With Scales, Conveyors
  • Includes Power Cord
  • Material Steel, Plastic
  • Standards UL, NTEP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran, North Korea, Sudan, Republic of South Sudan, and Syria.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.