Skip Content

 
RICE LAKE

Medical Scale

Medical Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Medical 
  • Item Medical Scale 
Digital/Mechanical
Please Select
Capacity
Please Select
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select

Your Filters:

Clear All
SG_Brand
  • RICE LAKE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Price
Qty
Please use Qty box to add item(s) to cart.
RL-440HH
Digital
200kg/440 lb.
12"
12-29/32"

$75.30 / each

Enter location to check availability
Catalog Page #  2018 

Price $75.30 / each

Technical Specs

  • Sub-Category Medical
  • Item Medical Scale
  • Digital/Mechanical Digital
  • Capacity 200kg/440 lb.
  • Weighing Surface Depth 12"
  • Weighing Surface Width 12-29/32"
RL-330HHD
Mechanical
150kg/330 lb.
11"
8"

$75.30 / each

Enter location to check availability
Catalog Page #  NA

Price $75.30 / each

Technical Specs

  • Sub-Category Medical
  • Item Medical Scale
  • Digital/Mechanical Mechanical
  • Capacity 150kg/330 lb.
  • Weighing Surface Depth 11"
  • Weighing Surface Width 8"
RL-330HHL
Mechanical
330 lb.
11"
8"

$75.30 / each

Enter location to check availability
Catalog Page #  2018 

Price $75.30 / each

Technical Specs

  • Sub-Category Medical
  • Item Medical Scale
  • Digital/Mechanical Mechanical
  • Capacity 330 lb.
  • Weighing Surface Depth 11"
  • Weighing Surface Width 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms