Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Fitness Scale, 270kg/600 lb, 0.05kg/0.1 lb

  • Item# 46K656
  • Mfr. Model# 140-10-7N
  • Catalog Page# 2018
  • UNSPSC# 41111508
Fitness Scale,270kg/600 lb,0.05kg/0.1 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $825.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, portable scale base with separate indicator unit features a large LCD and is ideal for use in weight loss centers and health clubs. Rated legal-for-trade. 6-1/2 ft. cable between base and indicator allows display to be mounted on wall or table for convenience. Includes onboard BMI calculator, AC adaptor, and internal rechargeable battery.

View More

Technical Specs

  • Item Fitness Scale
  • Capacity 270kg/600 lb.
  • Graduations 0.05kg/0.1 lb.
  • Overall Length 14-1/2"
  • Overall Width 14-1/2"
  • Overall Height 3"
  • Weighing Surface Width 14-1/2"
  • Weighing Surface Depth 14-1/2"
  • Material Metal
  • Power Source 120 AC Adapter
  • Display LCD
  • Includes AC Adaptor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.