Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RICE LAKE

200kg/440 lb. Digital LCD Bath Scale

  • Item # 46K654
  • Mfr. Model # RL-440HH
  • Catalog Page # 1681
  • UNSPSC # 41111508
200kg/440 lb. Digital LCD Bath Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $81.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RICE LAKE® digital home health scale, or medical scale, features a large, nonslip platform, and auto hold function. Tap to turn on, automatic switch off. Includes battery. Weighs in lb., kg, and stones. 440-lb. or 200kg capacity.

View More

Technical Specs

  • Item Bath Scale
  • Capacity 200kg/440 lb.
  • Scale Readability 0.1kg/0.2 lb.
  • Overall Length 13-3/4"
  • Overall Width 12-3/4"
  • Overall Height 1-1/2"
  • Weighing Surface Width 12-3/4"
  • Weighing Surface Depth 12"
  • Housing Material Metal
  • Power Source AA Battery
  • Scale Display LCD
  • Digital/Mechanical Digital
  • Weighing Units kg, lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: PR

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.