Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RICE LAKE

Calibration Weight Kit, SS, 5kg, Screw Knob

  • Item# 9WKA7
  • Mfr. Model# 12958MV
  • Catalog Page# N/A
  • UNSPSC# 41111505
Calibration Weight Kit,SS,5kg,Screw Knob close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Calibration Weight Kit
  • Weight Style Screw Knob
  • Nominal Mass 5kg
  • Material Stainless Steel
  • Class 1
  • Includes Case, Glove
  • Number of Pieces 1
  • Finish Polished
  • Calibration Certificate Mass Value Certificate
  • Compliance ASTM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms