Skip Content

DG
RICE LAKE WEIGHING SYSTEMS

500mg Calibration Weight, Leaf Style, Class 1, Statement of Accuracy, Stainless Steel

  • Item # 9ANU3
  • My Part #
  • Mfr. Model # 80458CA
  • Catalog Page # N/A
  • UNSPSC # 41111505
Calibration Weight,500mg,Polished close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Calibration Weights Calibration Weight
  • Nominal Mass 500mg
  • Calibration Weight Class 1
  • Calibration Certificate Statement of Accuracy
  • Calibration Weight Style Leaf
  • Calibration Weight Material Stainless Steel
  • Measurement Type Metric
  • Includes Vial
  • Number of Pieces 1
  • Finish Polished
  • Calibration Weight Compliance Agency ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms