Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RICE LAKE

Calibration Weight, 20 g

  • Item# 15F132
  • Mfr. Model# 12523
  • Catalog Page# 1680
  • UNSPSC# 41111505
Calibration Weight, 20 g close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $62.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the RICE LAKE® stainless steel cylinder weight for routine calibration of scales or verification checks. Type 2 design weight features a sealing cavity for adjusting material in 100g or larger weights. Applications include field standard for testing light industrial weighing devices. Class F weight includes CA documentation (statement of accuracy is a statement of the class of weight).

View More

Technical Specs

  • Item Calibration Weight
  • Weight Style Cylinder
  • Nominal Mass 20g
  • Material Stainless Steel
  • Class F
  • Number of Pieces 1
  • Finish Satin
  • Calibration Certificate Not Included
  • Compliance NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.