Skip Content
TP
RICCA CHEMICAL

Thymol Blue, 0.08 Percent w/v in Methano

  • Item # 45E877
  • Mfr. Model # R8420800-120A
  • Catalog Page # N/A
  • UNSPSC # 47101613
Thymol Blue, 0.08 Percent w/v in Methano close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $25.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thymol Blue, (Certified 0.08% w/v) in Methanol APHA for Organic Acids
  • Concentration 0.0008
  • CAS Number 67-56-1;76-61-9;
  • APHA 5560 B
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade ACS
  • Chemical Container Size 120mL
  • Chemical Family Type Standards and Solutions
  • Shelf Life 24 mo.
  • Shipping Restrictions DHL Max of 40 bottles may be shipped per package (5 L net) via passenger aircraft; Max of 40 cases/pkg may ship CARGO AIRCRAFT ONLY; FEDEX AIR Max of 40 bottles may be shipped per package (5 L net) via passenger aircraft; Max of 40 cases/pkg may ship CARGO AIRCRAFT ONLY; FEDEX GROUND Max of 50 lbs may be shipped per package.; UPS AIR Maximum of 40 bottles may be shipped per package (5 L net).
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.