Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FUNCTIONAL DEVICES INC / RIB

Class 2 Transformer, 50 VA Rating, 120/240/277/480VAC Input Voltage, 24VAC Output Voltage

  • Item# 6ZEP5
  • Mfr. Model# TR50VA004US
  • Catalog Page# N/A
  • UNSPSC# 39121001
Class 2 Transformer, 50 VA Rating, 120/240/277/480VAC Input Voltage, 24VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Class 2 Transformers

Product Details

Transformer is available with single threaded hub, and is designed with split-bobbin construction and pigtail wires.

View More

Technical Specs

  • Item Class 2 Transformer
  • VA Rating 50
  • Input Voltage 120/240/277/480VAC
  • Output Voltage 24VAC
  • Mounting Foot or Dual 1/2" NPT Hub
  • Protective Device Circuit Breaker
  • Primary Connection Pigtails
  • Secondary Connection 8" Leads
  • Phase 1
  • Hz 50/60
  • Temp. Rise Not Rated
  • Enclosure Type Open
  • Enclosure Rating Not Rated
  • Enclosure Finish No Finish
  • Height 3.38"
  • Depth 5.63"
  • Width 2.88"
  • Standards UL 5085-3, cUL, CE, made in USA, meets ARRA 2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None