Skip Content
DV
RHINOHIDE

3R, 4X, 12K Taper Nose Connector, Female, Blue

  • Item # 16W382
  • My Part #
  • Mfr. Model # 49F64-B
  • Catalog Page # N/A
  • Catalog Group # H6915
  • UNSPSC # 39121421
Connector,Female,Blu,Double Set Screw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for high-amperage power delivery on land-based and offshore oil and gas rigs, this Rhino-Hide® single-pole connector features santoprene TPV material construction, and powder-coated, cast-aluminum receptacles.

View More

Technical Specs

  • Item Connector
  • NEMA Rating 3R, 4X, 12K
  • Series 16
  • Amps AC/DC 300AC/DC
  • Single Pole Device Style Taper Nose
  • Cable Range 6 to 2/0
  • Voltage Rating 600VAC/250VDC
  • Terminal Connection Double Set Screw
  • Male/Female Female
  • Color Blue
  • Material Thermoplastic Elastomer
  • Conductor Material Silver Plated Copper Alloy
  • Fits 16W342, 16W398, 16W407, 16W431, 16W439
  • Power Terminals Wire Size 1.040"
  • Standards cURus, CE
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products