Navigation Menu New

Access My Account, Order History, Lists and more here.

53JW25 301003 UNSPSC # 27112013

Tap image to zoom.

Roll over image to zoom.

Post Driver, Multi-Pro, 51 lb, 4-Cycle, 26"H

  • Item # 53JW25
  • Mfr. Model # 301003
  • UNSPSC # 27112013
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Post Driver
  • 2-Cycle/4-Cycle 4-Cycle
  • Engine Brand Honda X35
  • Engine Displacement 35.8 cc
  • Blows per Minute 1,725
  • Drives Rod and Stake Dia. 1/2 in to 7/8 in
  • Drives Round Post Dia. 1 in to 2-3/8 in
  • Drives T-Posts Yes
  • Driveshaft Connection Centrifugal Clutch
  • Series Multi-Pro
  • Vibration Dampening Yes
  • Maximum dBA 100
  • Handle Type Cushion Grip
  • Throttle Control Finger Type, Single Handle
  • Fuel Tank Capacity 0.65 L
  • Post Driver Weight 51 lb
  • Post Driver Width 10 3/4 in
  • Post Driver Depth 17 in
  • Post Driver Height 26 in
  • Includes (3) Chuck-Lock(TM) Adapters System

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top