Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

RHINO TOOL Gas-Powered Post Driver: 1/2 in Min Drive Rod or Stake Dia, 1 in Min Drive Round Post Dia

Item 
53JW12
Mfr. Model 
301002

Product Details

Catalog Page
N/A
Brand
RHINO TOOL
Manufacturer Part Number
301002
Tool Series
Multi-Pro™
Minimum Drive Round Post Diameter
1 in
Maximum Drive Round Post Diameter
2-3/8 in
Minimum Drive Rod or Stake Diameter
1/2 in
Maximum Drive Rod or Stake Diameter
7/8 in
Drives T-Posts
Yes
Maximum Impact Speed
1,720 bpm
Handle Type
Padded Grip
Vibration Dampening
Yes
Power Source
Gas-Powered
Engine Brand
Honda
Engine Displacement
35.8 cc
Engine Cycle
4-Cycle
Fuel Tank Capacity
0.67 qt
Throttle Control
Finger Type; Single Handle
Driveshaft Connection
Centrifugal Clutch
Tool Weight
54 lb
Post Driver Width
11 in
Post Driver Height
26-3/4 in
Post Driver Depth
14 in
Post Driver Weight
43.7 lb
Maximum Sound Level
100 dBA
Includes
Adapter; Chuck
UNSPSC
27112013
Country of Origin
USA (subject to change)
Product Description

Gas-powered post drivers provide consistent, all-day running power as long as their engine is fueled and properly maintained. They are typically used in locations where exhaust fumes won't be a hazard and noisy operation won't be a disturbance.