Skip Content

TP
RHINO CART

Portable Welding Table,48"W Work Surface

  • Item # 52WX59
  • My Part #
  • Mfr. Model # TDQ54830-K1
  • Catalog Page # 2424
  • UNSPSC # 56101519
Portable Welding Table,48"W Work Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,526.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 492.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rhino Cart all-in-one Mobile Welding Cart puts both roomy tool storage space and a large work table on a sturdy mobile cart with easy-rolling locking casters that you can bring just about anywhere it's needed in your facility. The new Ball Lock Bolt lets you clamp and fixture your work pieces at just about any point on the reversible, flat, nitrided (heat treated) 30" x 48" tabletop surface to help assure accuracy in all of your welding and fabrication setups. Integrated shelves, racks, and pegboard let you keep your fixturing tools organized and within easy reach. Leveling feet help assure stability.

View More

Technical Specs

  • Item Portable Welding Table
  • Work Surface Width 48"
  • Work Surface Depth 30"
  • Work Surface Thickness 0.625"
  • Load Capacity 1500 lb.
  • Overall Height 36"
  • Overall Width 48"
  • Overall Depth 30"
  • Work Surface Pattern CNC Machined 5/8" Holes In 2" x 2" Grid Pattern
  • Adjustable Height No
  • Construction Steel
  • Finish Powder Coated
  • Color Black
  • Includes (10) Ball Lock Bolts, (2) Locating Pins, (2) Inserta Pliers 2.3" Cap., (2) Insert Pliers 4" Cap., (2) Inserta Clamps, (2) Top V-Pads, (2) Side Clamps, (4) Stops 1.5" H, (4) Stops, 2" H, (8) V-Blocks, (4) V-Block Spacers, (8) D-Stop Bars, (12) Magnetic Rest Buttons, (2) Right Angle Brackets 2" H, (2) Right Angle Brackets 4" H
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.