Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RHEEM-RUUD

Water Heater Vent Package, Includes: Power Venter With 4" Inlet And Outlet, Pre-Wired With 40 Ft Of

  • Item# 5AU67
  • Mfr. Model# AP11646
  • Catalog Page# 3379
  • UNSPSC# 40101826
Water Heater Vent Package, Includes: Power Venter With 4" Inlet And Outlet, Pre-Wired With 40 Ft Of close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $657.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows venting away from a side wall where no chimney exists. Aluminum vent terminal with heat shield allows installation through combustible or noncombustible surfaces.

View More

Technical Specs

  • Item Water Heater Vent Package
  • Voltage 115
  • Motor Amps 1.26
  • Characteristics Compatible With Rheem And Ruud Commercial Gas Water Heaters From 98,000 To 180,000 BTU, Not For Use On LoNOx Water Heaters
  • Application For Upgrading Water Heaters From Electric To Gas In Renovations Or New Construction Where No Chimney Exists
  • Function Allows Venting Up to 50 Feet away from a Side Wall
  • Standards AGA Certified
  • Includes Power Venter With 4" Inlet And Outlet, Pre-Wired With 40 Ft Of #18-4 Copper Wire (24 V) To Minimize Field Connections, Vibration Isolators And Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.