Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RHEEM-RUUD

Commercial Electric Water Heater, 119.9 gal. Tank Capacity, 480VAC, 36,000 Total Watts

  • Item# 6E747
  • Mfr. Model# ES120-36-G
  • Catalog Page# N/A
  • UNSPSC# 40101826
Commercial Electric Water Heater, 119.9 gal. Tank Capacity, 480VAC, 36,000 Total Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,152.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 425.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Water Heater
  • Residential / Commercial Commercial
  • Tank Capacity 119.9 gal.
  • Voltage 480VAC
  • Phase 1 or 3
  • Total Watts 36,000
  • Overall Height 67-5/8"
  • Jacket Dia. 30-1/4"
  • Overall Width 36"
  • Recovery @ 90 F Rise 165.0 gph
  • Recovery @ 50 F Rise 298 gph
  • Recovery @ 70 F Rise 213 gph
  • Recovery @ 100 F Rise 149 gph
  • Recovery @ 110 F Rise 135 gph
  • Recovery @ 120 F Rise 124 gph
  • Recovery @ 130 F Rise 115 gph
  • Recovery @ 140 F Rise 106 gph
  • Height to Cold Side Connection 4-3/4"
  • Height to Hot Side Connection 67-5/8"
  • Max. Pressure 150 psi
  • Connection Location Side
  • Water Connection 1-1/2" NPT
  • Amps AC 43
  • Number of Elements 6
  • Temp. Range 120 Degrees to 180 Degrees F
  • Manufacturers Warranty Length 3-yr. Limited Tank, 1 yr. Limited Parts
  • Includes System Sentinel and Dielectric Nipples, T and P Valve, Full Port Drain Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.