Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RHEEM-RUUD

Commercial Gas Water Heater, 72 gal. Tank Capacity, Natural Gas, 250,000 BtuH

  • Item# 2VRD6
  • Mfr. Model# G72-250A
  • Catalog Page# 3379
  • UNSPSC# 40101825
Commercial Gas Water Heater, 72 gal. Tank Capacity, Natural Gas, 250,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,995.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 636.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multiflue tank has top, front, and rear inletoutlet water connections. Multiple magnesium anode rods resist corrosion. Tank features spark-to-pilot ignition system, fiberglass insulation, and System Sentinelâ„¢ LED diagnostic system. 80% thermal efficiency.

View More

Technical Specs

  • Item Commercial Gas Water Heater
  • Tank Capacity 72 gal.
  • Fuel Type Natural Gas
  • BtuH 250,000
  • Jacket Dia. 26-1/4"
  • Draft Hood Size 6"
  • Height to Top of Vent Connection 71-1/16"
  • Recovery @ 90 F Rise 269.0 gph
  • Low Nox Burner No
  • Voltage 120VAC
  • First Hour Recovery 293 gph
  • Max. Pressure 160 psi
  • Temp. Range 100 Degrees to 180 Degrees F
  • Vent Type Standard
  • Ignition Type Spark to Pilot
  • Gas Connection 3/4"
  • Top Water Connection Size 1-1/2"
  • Height to Top of Heater 64-1/2"
  • Height to Cold Side Connection 25"
  • Height to Hot Side Connection 58-5/8"
  • Height to Gas Connection 7"
  • Recovery @ 50 F Rise 485 gph
  • Recovery @ 70 F Rise 346 gph
  • Recovery @ 100 F Rise 242 gph
  • Recovery @ 110 F Rise 220 gph
  • Recovery @ 120 F Rise 202 gph
  • Recovery @ 130 F Rise 186 gph
  • Recovery @ 140 F Rise 173 gph
  • Side Water Connection Size 1-1/2"
  • Top Nipple Spacing 20"
  • Features Universal Tank Design, Low Profile Automatic Flue Damper, System Sentinel LED Diagnostic, Full Flow Brass Drain Valve
  • Includes T and P Valve
  • Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
  • Standards Meet or Exceed The Thermal Efficiency and Standby Loss Requirements Of Current ASHRAE Standard, Design Certified By CSA, Meet All Safety Construction Requirements Of ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: TX

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.