Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RHEEM-RUUD

Commercial Electric Water Heater, 40 gal. Tank Capacity, 208VAC, 6000 Total Watts

  • Item# 3CFG7
  • Mfr. Model# ELD40
  • Catalog Page# N/A
  • UNSPSC# 40101825
Commercial Electric Water Heater, 40 gal. Tank Capacity, 208VAC, 6000 Total Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Water Heater
  • Residential / Commercial Commercial
  • Tank Capacity 40 gal.
  • Voltage 208VAC
  • Phase 3
  • Total Watts 6000
  • Overall Height 46-1/4"
  • Jacket Dia. 22-1/4"
  • Recovery @ 100 F Rise 24 gph
  • Recovery @ 120 F Rise 20 gph
  • Height to Cold Side Connection 46-1/4"
  • Height to Hot Side Connection 46-1/4"
  • Max. Pressure 150 psi
  • Connection Location Top
  • Water Connection 3/4" NPT
  • Amps AC 28.8
  • Number of Elements 2
  • Temp. Range 110 Degrees to 170 Degrees F
  • Manufacturers Warranty Length 3-yr. Limited Tank, 1 yr. Limited Parts
  • Includes Brass Drain Valve and Installed T and P Valve
  • Standards UL Certified, Meets UL Standard 174, North Carolina And Massachusetts Code Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • View the EnergyGuide Label for this item.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms