Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RHEEM

Residential Hybrid Water Heater, 50 gal. Tank Capacity, 240VAC, 4500 Total Watts

  • Item# 6FGU8
  • Mfr. Model# HP50RH
  • Catalog Page# N/A
  • UNSPSC# 40101825
Residential Hybrid Water Heater, 50 gal. Tank Capacity, 240VAC, 4500 Total Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electric Water Heaters

Technical Specs

  • Item Hybrid Water Heater
  • Residential / Commercial Residential
  • Tank Capacity 50 gal.
  • Voltage 240VAC
  • Phase 1
  • Total Watts 4500
  • Overall Height 75-1/2"
  • Jacket Dia. 21"
  • Recovery @ 90 F Rise 21.0 gph
  • Max. Pressure 150 psi
  • Connection Location Top
  • Water Connection 3/4" NPT
  • Amps AC 22
  • Number of Elements 1
  • Energy Factor 1.5 to 2.0
  • Temp. Range 40 Degrees to 120 Degrees F
  • Manufacturers Warranty Length 10-yr. Limited Tank and Parts
  • Includes Premium Resistored Anode, Installed T&P, Brass Drain Valve, Side Connections, Stainless Steel Resistored Elements
  • Standards UL Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)